VS-7213-110-4-03
Schneider HVAC Valves, VB-7200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VS-7213-110-4-03

Schneider HVAC Valves, VB-7200 Series

VS-7213-110-4-03

Schneider HVAC Valves, VB-7200 Series
Valve: 1/2 in, 2W, Globe, NPT, UO,
Item Number
VS-7213-110-4-03
MFG Item Number
439072
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-7200 Series
Item #
VS-7213-110-4-03
Valve: 1/2 in, 2W, Globe, NPT, UO,

VB-7200 Series Information

Specifications

Specifications
Manufacturer Part Number 439072
Manufacturer Schneider
Product Series VB-7200
Family Series Schneider HVAC Valves, VB-7200 Series
Description Valve: 1/2 in, 2W, Globe, NPT, UO, BR, 2.2 cv, 250 PSI; Act (MG350V-24M): Elec, Mod, NSR, 24
Capacity 2.2 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 250 psi
Max Static Pressure 321 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-281 °F
Flow Characteristic Modified Equal Percentage
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs