VS-7213-110-4-05
Schneider HVAC Valves, VB-7200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VS-7213-110-4-05

Schneider HVAC Valves, VB-7200 Series

VS-7213-110-4-05

Schneider HVAC Valves, VB-7200 Series
Valve: 3/4 in, 2W, Globe, NPT, UO,
Item Number
VS-7213-110-4-05
MFG Item Number
439074
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-7200 Series
Item #
VS-7213-110-4-05
Valve: 3/4 in, 2W, Globe, NPT, UO,

VB-7200 Series Information

Specifications

Specifications
Manufacturer Part Number 439074
Manufacturer Schneider
Product Series VB-7200
Family Series Schneider HVAC Valves, VB-7200 Series
Description Valve: 3/4 in, 2W, Globe, NPT, UO, BR, 5.5 cv, 157 PSI; Act (MG350V-24M): Elec, Mod, NSR, 24
Capacity 5.5 Cv
Pipe Size 0.75 "
Connection Type Threaded
Max Close-Off Pressure 157 psi
Max Static Pressure 321 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-281 °F
Flow Characteristic Modified Equal Percentage
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs