VS-7263-804-4-06
Schneider HVAC Valves, VB-7200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VS-7263-804-4-06

Schneider HVAC Valves, VB-7200 Series

VS-7263-804-4-06

Schneider HVAC Valves, VB-7200 Series
Valve: 3/4 in, 2W, Globe, STR, NPT,
Item Number
VS-7263-804-4-06
MFG Item Number
114251
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-7200 Series
Item #
VS-7263-804-4-06
Valve: 3/4 in, 2W, Globe, STR, NPT,

VB-7200 Series Information

Specifications

Specifications
Manufacturer Part Number 114251
Manufacturer Schneider
Product Series VB-7200
Family Series Schneider HVAC Valves, VB-7200 Series
Description Valve: 3/4 in, 2W, Globe, STR, NPT, UC, SS, 7.5 cv, 200 PSI; Act (MS51-7103-100): Elec, Prop, 2-10
Capacity 7.5 Cv
Pipe Size 0.75 "
Connection Type Threaded
Max Close-Off Pressure 200 psi
Max Static Pressure 321 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-340 °F
Flow Characteristic Modified Linear
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Spring Normally Closed
Net Weight 6.345 lbs
Gross Weight 6.345 lbs