VS-7313-112-4-08
Schneider HVAC Valves, VB-7300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VS-7313-112-4-08

Schneider HVAC Valves, VB-7300 Series

VS-7313-112-4-08

Schneider HVAC Valves, VB-7300 Series
Valve: 1 in, 3W Mix, Globe, STR,
Item Number
VS-7313-112-4-08
MFG Item Number
439184
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-7300 Series
Item #
VS-7313-112-4-08
Valve: 1 in, 3W Mix, Globe, STR,

VB-7300 Series Information

Specifications

Specifications
Manufacturer Part Number 439184
Manufacturer Schneider
Product Series VB-7300
Family Series Schneider HVAC Valves, VB-7300 Series
Description Valve: 1 in, 3W Mix, Globe, STR, NPT, BR, 14 cv, 67 PSI; Act (MGF350V-24MP): Elec, Mod, NSR, 24
Capacity 14 Cv
Pipe Size 1 "
Connection Type Threaded
Max Close-Off Pressure 67 psi
Max Static Pressure 321 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 20-281 °F
Flow Characteristic Modified Linear
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs