VS-7313-536-4-02
Schneider HVAC Valves, VB-7300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VS-7313-536-4-02

Schneider HVAC Valves, VB-7300 Series

VS-7313-536-4-02

Schneider HVAC Valves, VB-7300 Series
Valve: 1/2 in, 3W Mix, Globe, NPT,
Item Number
VS-7313-536-4-02
MFG Item Number
114480
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-7300 Series
Item #
VS-7313-536-4-02
Valve: 1/2 in, 3W Mix, Globe, NPT,

VB-7300 Series Information

Specifications

Specifications
Manufacturer Part Number 114480
Manufacturer Schneider
Product Series VB-7300
Family Series Schneider HVAC Valves, VB-7300 Series
Description Valve: 1/2 in, 3W Mix, Globe, NPT, BR, 2.2 cv, 250 PSI; Act (MS40-7043): Elec, Prop, SR, NC, 24
Capacity 2.2 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 250 psi
Max Static Pressure 321 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 20-281 °F
Flow Characteristic Modified Linear
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Spring Normally Closed
Net Weight 0 lbs
Gross Weight 0 lbs