VS-7313-593-4-11
Schneider HVAC Valves, VB-7300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VS-7313-593-4-11

Schneider HVAC Valves, VB-7300 Series

VS-7313-593-4-11

Schneider HVAC Valves, VB-7300 Series
Valve: 2 in, 3W Mix, Globe, NPT, BR,
Item Number
VS-7313-593-4-11
MFG Item Number
114533
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-7300 Series
Item #
VS-7313-593-4-11
Valve: 2 in, 3W Mix, Globe, NPT, BR,

VB-7300 Series Information

Specifications

Specifications
Manufacturer Part Number 114533
Manufacturer Schneider
Product Series VB-7300
Family Series Schneider HVAC Valves, VB-7300 Series
Description Valve: 2 in, 3W Mix, Globe, NPT, BR, 41 cv, 65 PSI; Act (MS51-7203): Elec, Prop, 2-10 VDC/4-20 mAdc, SR,
Capacity 41 Cv
Pipe Size 2 "
Connection Type Threaded
Max Close-Off Pressure 65 psi
Max Static Pressure 321 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 20-281 °F
Flow Characteristic Modified Linear
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Spring Normally Closed
Net Weight 18.45 lbs
Gross Weight 18.45 lbs