Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VT2212G23U020 Schneider HVAC Valves, VT2 Series, Valve: 1/2 in, 2W, Zone, SWT, BR,
VT2212G23U020 Schneider HVAC Valves, VT2 Series, Valve: 1/2 in, 2W, Zone, SWT, BR,
Item Number
VT2212G23U020
This item cannot be canceled or returned
Description
Valve: 1/2 in, 2W, Zone, SWT, BR,
Specifications
Specifications
| Manufacturer Part Number |
138955 |
| Manufacturer |
Schneider |
| Product Series |
VT2 |
| Family Series |
Schneider HVAC Valves, VT2 Series |
| Description |
Valve: 1/2 in, 2W, Zone, SWT, BR, 2.5 cv, 40 PSI; Act (AG23U020): Elec, 2Pos, SR, NO, 110-240 VAC, |
| Capacity |
2.5 Cv |
| Pipe Size |
0.5 " |
| Connection Type |
Sweat |
| Max Close-Off Pressure |
40 psi |
| Max Static Pressure |
400 psi |
| Body Pattern |
Two-Way |
| Valve Style |
Zone |
| Medium Temperature Range |
32-200 °F |
| Flow Characteristic |
Quick Opening |
| Nominal Voltage |
240 VAC |
| Fail-Safe Mode |
Spring Normally Open |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VT2212G23U020
Schneider HVAC Valves, VT2 Series