VT2213G13A020
Schneider HVAC Valves, VT2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VT2213G13A020

Schneider HVAC Valves, VT2 Series

VT2213G13A020

Schneider HVAC Valves, VT2 Series
Valve: 1/2 in, 2W, Zone, SWT, BR,
Item Number
VT2213G13A020
MFG Item Number
138985
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VT2 Series
Item #
VT2213G13A020
Valve: 1/2 in, 2W, Zone, SWT, BR,

VT2 Series Information

Specifications

Specifications
Manufacturer Part Number 138985
Manufacturer Schneider
Product Series VT2
Family Series Schneider HVAC Valves, VT2 Series
Description Valve: 1/2 in, 2W, Zone, SWT, BR, 3.5 cv, 25 PSI; Act (AG13A020): Elec, 2Pos, SR, NC, 24 VAC, App, N1
Capacity 3.5 Cv
Pipe Size 0.5 "
Connection Type Sweat
Max Close-Off Pressure 25 psi
Max Static Pressure 400 psi
Body Pattern Two-Way
Valve Style Zone
Medium Temperature Range 32-200 °F
Flow Characteristic Quick Opening
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Closed
Net Weight 1.67 lbs
Gross Weight 1.67 lbs