VT2 Series Information
| Manufacturer Part Number | 139095 |
|---|---|
| Manufacturer | Schneider |
| Product Series | VT2 |
| Family Series | Schneider HVAC Valves, VT2 Series |
| Description | Valve: 1/2 in, 2W, Zone, NPT, BR, 3.5 cv, 25 PSI; Act (AG13A02A): Elec, 2Pos, SR, NC, 24 VAC, App, |
| Capacity | 3.5 Cv |
| Pipe Size | 0.5 " |
| Connection Type | Threaded |
| Max Close-Off Pressure | 25 psi |
| Max Static Pressure | 400 psi |
| Body Pattern | Two-Way |
| Valve Style | Zone |
| Medium Temperature Range | 32-200 °F |
| Flow Characteristic | Quick Opening |
| Nominal Voltage | 24 VAC |
| Fail-Safe Mode | Spring Normally Closed |
| Auxiliary Switch | SPDT |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |