VT2417
Schneider HVAC Valves, VT2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VT2417

Schneider HVAC Valves, VT2 Series

VT2417

Schneider HVAC Valves, VT2 Series
Valve: 1 in, 2W, Zone, SWT, BR, 7.5
Item Number
VT2417
MFG Item Number
139461
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VT2 Series
Item #
VT2417
Valve: 1 in, 2W, Zone, SWT, BR, 7.5

VT2 Series Information

Specifications

Specifications
Manufacturer Part Number 139461
Manufacturer Schneider
Product Series VT2
Family Series Schneider HVAC Valves, VT2 Series
Description Valve: 1 in, 2W, Zone, SWT, BR, 7.5 cv, Erie PopTop, No Steam
Capacity 7.5 Cv
Pipe Size 1 "
Connection Type Sweat
Max Static Pressure 400 psi
Body Pattern Two-Way
Valve Style Zone
Medium Temperature Range 32-200 °F
Flow Characteristic Quick Opening
Net Weight 0.8 lbs
Gross Weight 0.8 lbs