VU-7313-674-4-04
Schneider HVAC Valves, VB-7300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VU-7313-674-4-04

Schneider HVAC Valves, VB-7300 Series

VU-7313-674-4-04

Schneider HVAC Valves, VB-7300 Series
Valve: 1/2 in, 3W Mix, Globe, NPT,
Item Number
VU-7313-674-4-04
MFG Item Number
115236
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-7300 Series
Item #
VU-7313-674-4-04
Valve: 1/2 in, 3W Mix, Globe, NPT,

VB-7300 Series Information

Specifications

Specifications
Manufacturer Part Number 115236
Manufacturer Schneider
Product Series VB-7300
Family Series Schneider HVAC Valves, VB-7300 Series
Description Valve: 1/2 in, 3W Mix, Globe, NPT, BR, 4.4 cv, 250 PSI; Act (M400A-VB): Elec, Float/Prop, NSR,
Capacity 4.4 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 250 psi
Max Static Pressure 321 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 20-281 °F
Flow Characteristic Modified Linear
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs