VU-7313-680-4-11
Schneider HVAC Valves, VB-7300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VU-7313-680-4-11

Schneider HVAC Valves, VB-7300 Series

VU-7313-680-4-11

Schneider HVAC Valves, VB-7300 Series
Valve: 2 in, 3W Mix, Globe, NPT, BR,
Item Number
VU-7313-680-4-11
MFG Item Number
115244
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-7300 Series
Item #
VU-7313-680-4-11
Valve: 2 in, 3W Mix, Globe, NPT, BR,

VB-7300 Series Information

Specifications

Specifications
Manufacturer Part Number 115244
Manufacturer Schneider
Product Series VB-7300
Family Series Schneider HVAC Valves, VB-7300 Series
Description Valve: 2 in, 3W Mix, Globe, NPT, BR, 41 cv, 48 PSI; Act (M800A-VB): Elec, Float/Prop, NSR, 24 VAC/VDC, 20-29
Capacity 41 Cv
Pipe Size 2 "
Connection Type Threaded
Max Close-Off Pressure 48 psi
Max Static Pressure 321 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 20-281 °F
Flow Characteristic Modified Linear
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs