Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VW3A1102
Door Mounting Kit, Remote Graphic
This item cannot be canceled or returned
Description
Door Mounting Kit, Remote Graphic
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Drives |
| Manufacturer Part Number |
117772 |
| Description |
Door Mounting Kit, Remote Graphic Terminal for Altivar 71 Variable Speed Drive, IP54 |
| Accessory Type |
Mounting Kit |
| Protection Rating |
IP54 |
| Net Weight |
0.255 lbs |
| Gross Weight |
0.49 lbs |