Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VW3A1101
Remote Display Terminal for Altivar
Description
Remote Display Terminal for Altivar
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Drives |
| Manufacturer Part Number |
117771 |
| Description |
Remote Display Terminal for Altivar 71 Variable Speed Drive, 240 x 160 pixels, IP54 |
| Accessory Type |
Display Terminal |
| Protection Rating |
IP54 |
| Net Weight |
0.32 lbs |
| Gross Weight |
0.4 lbs |