Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VW3A1104R30 Square D Drives, 3 Meter (9.8 Feet) Cable for remote
VW3A1104R30 Square D Drives, 3 Meter (9.8 Feet) Cable for remote
This item cannot be canceled or returned
Description
3 Meter (9.8 Feet) Cable for remote
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Drives |
| Manufacturer Part Number |
117776 |
| Description |
3 Meter (9.8 Feet) Cable for remote mounting LCD Display/Keypad (SQD-VW3A1101). RJ45 connector on |
| Accessory Type |
Remote Cable |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
VW3A1104R30
Square D Drives