Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W216150

Mersen Fuses

W216150

Mersen Fuses
Cylindrical fuse-link aM 10x38 IEC
MFG Item Number
W216150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
W216150
Cylindrical fuse-link aM 10x38 IEC

Series Information

Specifications

Specifications
Manufacturer Part Number W216150
Manufacturer Mersen
Family Series Mersen Fuses
Description Cylindrical fuse-link aM Size 10x38 IEC 500VAC 0.5A
Fuse Type IEC Ferrule Type
Net Weight 0 lbs
Gross Weight 0.018 lbs
Alternatives
016708611
016708611
Entrelec Fuses