Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Westcode Semiconductors Diodes, W4534 Series
W4534NC020
Westcode Semiconductors Diodes, W4534 Series
Diode, DO-200AC, 200V, 4543A, STD
MFG Item Number
W4534NC020
This item cannot be canceled or returned
Description
Diode, DO-200AC, 200V, 4543A, STD
Westcode's W4534 Standard Recovery Diode is used to convert alternating current to direct current. They are optimized for low conduction loss and can handle very large current values.
Specifications
Specifications
Manufacturer Part Number
W4534NC020
Manufacturer
Westcode Semiconductors
Product Series
W4534
Family Series
Westcode Semiconductors Diodes, W4534 Series
Description
Diode, DO-200AC, 200V, 4543A, STD
Package Type
DO-200AC
Vrrm
200 V
IF (rms) Amps
8,200 A
IF (avg) Amps
4,543 A
Ifsm Amps
40,000 A
Vfm (Volts)
1.1 V
Trr
16,000 ns
Mounting Force
26 kN
Puk Size
1 x 3 "
Net Weight
1.1244 lbs
Gross Weight
1.1244 lbs
W4534NC020
Westcode Semiconductors Diodes, W4534 Series