Series Information
| Manufacturer Part Number | W78ARCSX-11 |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider Relays |
| Description | Relay, DPDT, 120 VAC Coil |
| Coil Voltage | 120 VAC |
| Contacts | DPDT |
| Mounting | Plug In |
| Termination | Solder Terminals |
| Enclosure | Plastic |
| Number of Connections | 8 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Cadmium Oxide |
| Nominal Coil Voltage | 120 VAC |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Safety Guided | No |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |