W9AS1D52-110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W9AS1D52-110

Schneider Relays, 9A Series

W9AS1D52-110

Schneider Relays, 9A Series
Relay, SPST-NO, 30A, 110/125 VDC
MFG Item Number
W9AS1D52-110
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 9A Series
Item #
W9AS1D52-110
Relay, SPST-NO, 30A, 110/125 VDC

9A Series Information

  • 30 Amp Rating
  • Flange Mounting
  • Class F Insulation for Max Coil Temperature of 155 Degrees Celsius
  • Quick Connect Terminals for Simple Connection
  • Small Size

Specifications

Specifications
Manufacturer Part Number W9AS1D52-110
Manufacturer Schneider
Product Series 9A
Family Series Schneider Relays, 9A Series
Description Relay, SPST-NO, 30A, 110/125 VDC
Coil Voltage 110 VDC, 125 VDC
Contacts 1NO
Mounting Top Flange
Termination .187 " Flat Blade, .250 " Flat Blade
Enclosure Sealed Plastic
Number of Connections 4
Status Indicator No
Push-to-Test No
Diode No
Material Silver Alloy
Nominal Coil Voltage 125 VDC
Current Rating 30 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Approvals UL
Net Weight 0.0022 lbs
Gross Weight 0.05 lbs