Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA18SBASE

Wiegmann Enclosures

WA18SBASE

Wiegmann Enclosures
Pedestal Base, 18in. Square, N12/13,
MFG Item Number
WA18SBASE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
WA18SBASE
Pedestal Base, 18in. Square, N12/13,

Series Information

Specifications

Specifications
Manufacturer Part Number WA18SBASE
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Pedestal Base, 18in. Square, N12/13, ANSI61 Gray Steel, Inclft.s Gasket, Screws, Box Fittings & Access Plate
Accessory Type Base
Material Steel
Composition Metallic
Comments Pedestal Base, 18 x 18
Net Weight 18 lbs
Gross Weight 18 lbs
Alternatives
1495XK
1495XK
Hammond Manufacturing Enclosures
AC-1818BASE
AC-1818BASE
Eaton's B-Line series Enclosures