1495XK
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1495XK

Hammond Manufacturing Enclosures

1495XK

Hammond Manufacturing Enclosures
Pedestal/Colmn Base, 18in. Square,
MFG Item Number
1495XK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1495XK
Pedestal/Colmn Base, 18in. Square,

Series Information

Specifications

Specifications
Manufacturer Part Number 1495XK
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description Pedestal/Colmn Base, 18in. Square, NEMA 12, for Floor Mounting
Accessory Type Pedestal Base
Net Weight 20 lbs
Gross Weight 20 lbs
Alternatives
1495XN
1495XN
Hammond Manufacturing Enclosures, 1495 Series
WA18SBASE
WA18SBASE
Wiegmann Enclosures
AC-1818BASE
AC-1818BASE
Eaton's B-Line series Enclosures