WA424812WF
Wiegmann Enclosures, WA-WF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA424812WF

Wiegmann Enclosures, WA-WF Series

WA424812WF

Wiegmann Enclosures, WA-WF Series
N12 DBL DR WALL MNT 42X48X12 CRBN STL-GR
MFG Item Number
WA424812WF
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WA-WF Series
Item #
WA424812WF
N12 DBL DR WALL MNT 42X48X12 CRBN STL-GR

WA-WF Series Information

  • Nema Type 12
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • 2 Continuous Hinge Doors
WA‑WF Series enclosures are intended for use in housing electrical and electronic controls, instruments, components, and associated wiring. These enclosures incorporate double‑hinged doors which provide convenient access. Designed for indoor use in protecting components from dirt, dust, oil, and water.

  • Continuously Welded Seams
  • External Mounting Feet Provided
  • Grounding Provisions Provided
  • Print Pocket Provided


Specifications

Specifications
Manufacturer Part Number WA424812WF
Manufacturer Wiegmann
Product Series WA-WF
Family Series Wiegmann Enclosures, WA-WF Series
Description N12 Double Door Wall-Mount 42X48X12 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 2
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism 3 Point Locking Handle
Panel Included No
NEMA Rating NEMA 12
Nominal Height 42 "
Nominal Width 48 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 202 lbs
Gross Weight 202 lbs
Alternatives
1422VW12
1422VW12
Hammond Manufacturing Enclosures, 1422 Series