Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WA903624SSFSN43PT Wiegmann Enclosures, N4X SGL DR FLR MT 3PT HDL 90X36X24 304SS
MFG Item Number
WA903624SSFSN43PT
WA903624SSFSN43PT Wiegmann Enclosures, N4X SGL DR FLR MT 3PT HDL 90X36X24 304SS
MFG Item Number
WA903624SSFSN43PT
This item cannot be canceled or returned
Description
N4X SGL DR FLR MT 3PT HDL 90X36X24 304SS
Specifications
Specifications
| Manufacturer Part Number |
WA903624SSFSN43PT |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
N4X Single Door Freestanding 3-Point Handle 90X36X24 304 Stainless Steel |
| Material |
304 Stainless Steel |
| NEMA Rating |
NEMA 4X |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
36 " |
| Nominal Width |
24 " |
| Nominal Depth |
90 " |
| Approvals |
CSA |
| Net Weight |
530 lbs |
| Gross Weight |
530 lbs |
WA903624SSFSN43PT
Wiegmann Enclosures