Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Enclosure Heaters, WCR Series
WCR027550120
Wiegmann Enclosure Heaters, WCR Series
Fan Heater, 650W, 120VAC, Includes
MFG Item Number
WCR027550120
This item cannot be canceled or returned
Description
Enclosure Heaters, WCR Series
Fan Heater, 650W, 120VAC, Includes
Specifications
Specifications
| Manufacturer Part Number |
WCR027550120 |
| Manufacturer |
Wiegmann |
| Product Series |
WCR |
| Family Series |
Wiegmann Enclosure Heaters, WCR Series |
| Description |
Fan Heater, 650W, 120VAC, Includes Thermostat, Deg F Scale |
| Capacity |
650 W |
| Voltage |
120 VAC |
| Operating Temperature |
32-140 °F |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
WCR027550120
Wiegmann Enclosure Heaters, WCR Series