WD3-LP-D2
Dwyer Instruments HVAC Sensors, WD3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WD3-LP-D2 Dwyer Instruments HVAC Sensors, WD3 Series, Line Powered Water Leak Detector

MFG Item Number
WD3-LP-D2

WD3-LP-D2 Dwyer Instruments HVAC Sensors, WD3 Series, Line Powered Water Leak Detector

MFG Item Number
WD3-LP-D2
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, WD3 Series
Item #
WD3-LP-D2
Line Powered Water Leak Detector

WD3 Series Information

The Series WD3 Water Leak Detectors protect equipment from water damage by detecting the presence of water. Featuring Audible and visual alerts, adjustable sensing heights, and adjustable mounting bracket. Model WD3‑BP‑D1‑A is battery powered, all others require AC or DC supply voltages.
  • 22 AWG Electrical Connection
  • SPST or DPDT Output


Specifications

Specifications
Manufacturer Part Number WD3-LP-D2
Manufacturer Dwyer Instruments
Product Series WD3
Family Series Dwyer Instruments HVAC Sensors, WD3 Series
Description Line Powered Water Leak Detector With DPDT Relay No Audible Alrm
Type Remote Probe
Voltage 11-27 VDC
Current Rating 1 A max @ 24 VAC/VDC
Operating Temperature 32-122 °F
Length 4.9 '
Status Indicator Yes
Mounting Adhesive Strip, Bracket
Approvals CE
Protection Rating IP68
NEMA Rating NEMA 6P
Net Weight 0.3 lbs
Gross Weight 0.3 lbs