WDM150
Appleton Electrical Boxes, Weatherproof Boxes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WDM150

Appleton Electrical Boxes, Weatherproof Boxes Series

WDM150

Appleton Electrical Boxes, Weatherproof Boxes Series
1 GANG 2-5/8 DEEP 3 1/2 HUBS
MFG Item Number
WDM150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Electrical Boxes, Weatherproof Boxes Series
Item #
WDM150
1 GANG 2-5/8 DEEP 3 1/2 HUBS

Weatherproof Boxes Series Information

  • Rugged continuous and seamless diecast construction prevents entry of dirt, dust and moisture. Polyester powder coating is applied for uniform cosmetic coating and weatherproof durability
  • Mounting can be achieved with mounting lugs (provided) or by using the integral mounting knockouts. Smooth, accurately tapped hubs prevent wire abrasion. Closure plugs (2), mounting lugs (2) and green ground screw provided with each box
  • Clear UL marking and volumetric marking cast into each box and extension ring facilitate electrical inspection
  • Continuous box and cover compression ensure complete sealing at gasket interface to prevent moisture entry
Appleton and O‑Z/Gedney one and two gang metallic weatherproof outlet boxes, extension and covers are designed for branch circuit wiring in wet, damp or dry locations. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. The continuous, seamless diecast construction prevents entry of dirt, dust and moisture. A polyester powder coating provides weatherproof durability. Continuous box and cover compression ensure complete sealing at gasket interface to prevent moisture entry.

Specifications

Specifications
Manufacturer Part Number WDM150
Manufacturer Appleton
Product Series Weatherproof Boxes
Family Series Appleton Electrical Boxes, Weatherproof Boxes Series
Description 1 GANG 2-5/8 DEEP 3 1/2 HUBS
Box Type Rectangular
Composition Cast Aluminum
Number of Gangs 1
Capacity 25.5 Cubic Inches
Lugs Included Yes
Plugs Included Yes
Cover Included No
Cover Type N/A
Gasket Included No
Color Gray
Approvals CSA, UL
Net Weight 0.655 lbs
Gross Weight 0.655 lbs