Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Electrical Box Covers
WHD1B
Appleton Electrical Box Covers
ONE GANG HORIZ FOR DUPLEX RCPT
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
ONE GANG HORIZ FOR DUPLEX RCPT
Specifications
Specifications
| Manufacturer Part Number |
WHD1B |
| Manufacturer |
Appleton |
| Family Series |
Appleton Electrical Box Covers |
| Description |
ONE GANG HORIZ FOR DUPLEX RCPT |
| Composition |
Metallic |
| Material |
Die Cast Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Weatherproof |
| Features |
Self Closing |
| Cover Design |
Raised |
| Color |
Bronze |
| Gasket Included |
Yes |
| Approvals |
CSA, cUL, UL |
| Net Weight |
0.195 lbs |
| Gross Weight |
0.195 lbs |
WHD1B
Appleton Electrical Box Covers