SC628
Mallory Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SC628 Mallory Audible Signaling Devices, SONALERT, 6-28VAC/DC, CONT, PNL
MFG Item Number
SC628

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

SC628 Mallory Audible Signaling Devices, SONALERT, 6-28VAC/DC, CONT, PNL

MFG Item Number
SC628
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
SC628
SONALERT, 6-28VAC/DC, CONT, PNL

Series Information

  • Variety of Sounds Available
  • 1900~4500 Hz
  • 54~105 dB
  • 10~250 VAC/VDC, 1~48 VDC or 20~120 VAC
  • Variety of Mounting Options

Specifications

Specifications
Manufacturer Part Number SC628
Manufacturer Mallory
Family Series Mallory Audible Signaling Devices
Description SONALERT, 6-28VAC/DC, CONT, PNL MNT
Mounting Panel Mount
Sound Type Continuous
Frequency 2,900 Hz
Voltage 6-28 VDC
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Typical dB 80-91
Approvals UL
Net Weight 0.095 lbs
Gross Weight 0.095 lbs

*Galco is not an authorized distributor for this brand Click here for details.