WHVL031400120
Wiegmann Enclosure Heaters, WHVL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WHVL031400120

Wiegmann Enclosure Heaters, WHVL Series

WHVL031400120

Wiegmann Enclosure Heaters, WHVL Series
Fan Heater, 400W, 120VAC, DIN Mount
MFG Item Number
WHVL031400120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, WHVL Series
Item #
WHVL031400120
Fan Heater, 400W, 120VAC, DIN Mount

WHVL Series Information

Specifications

Specifications
Manufacturer Part Number WHVL031400120
Manufacturer Wiegmann
Product Series WHVL
Family Series Wiegmann Enclosure Heaters, WHVL Series
Description Fan Heater, 400W, 120VAC, DIN Mount
Capacity 400 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Fan Included Yes
Operating Temperature 360 °F
Approvals CE, cUL, UL
Net Weight 1.81 lbs
Gross Weight 2.1 lbs
Alternatives
03115.9-00
03115.9-00
Stego Enclosure Heaters, HVL 031 Series