Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WLRD1 Eaton Electrical Box Covers, FSFD Series, WET DPLX SPDR CVR W/GASK DIA. 1 3/8
WLRD1 Eaton Electrical Box Covers, FSFD Series, WET DPLX SPDR CVR W/GASK DIA. 1 3/8
This item cannot be canceled or returned
Description
Electrical Box Covers, FSFD Series
WET DPLX SPDR CVR W/GASK DIA. 1 3/8
Specifications
Specifications
Manufacturer Part Number
WLRD1
Manufacturer
Eaton
Product Series
FSFD
Family Series
Eaton Electrical Box Covers, FSFD Series
Description
Eaton Crouse-Hinds series WLRD wet location cover, Copper-free aluminum, Horizontal, 1-3/8, Gasket, Duplex spring door cover, for NEMA configuration round receptacles
Composition
Metallic
Material
Aluminum
Number of Gangs
1
Cover Type
Receptacle - Duplex
Features
Flip Lid
Cover Design
Raised
Gasket Included
Yes
Approvals
cULus
Comments
Horizontal Orientation
Net Weight
0 lbs
Gross Weight
0 lbs
WLRD1
Eaton Electrical Box Covers, FSFD Series