Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WLRD1 Eaton's Crouse-Hinds series Electrical Box Covers, WLR Series, WET DPLX SPDR CVR W/GASK DIA. 1 3/8
WLRD1 Eaton's Crouse-Hinds series Electrical Box Covers, WLR Series, WET DPLX SPDR CVR W/GASK DIA. 1 3/8
This item cannot be canceled or returned
Description
Electrical Box Covers, WLR Series
WET DPLX SPDR CVR W/GASK DIA. 1 3/8
Flush Device Boxes Die Cast Copper‑Free Aluminum NEMA Configuration Receptacles Interiors WLR series wiring device covers are designed to meet the total NECode requirements for wet locations.
Specifications
Specifications
Manufacturer Part Number
WLRD1
Manufacturer
Eaton's Crouse-Hinds series
Product Series
WLR
Family Series
Eaton's Crouse-Hinds series Electrical Box Covers, WLR Series
Description
Eaton Crouse-Hinds series WLRD wet location cover, Copper-free aluminum, Horizontal, 1-3/8, Gasket, Duplex spring door cover, for NEMA configuration round receptacles
Composition
Metallic
Material
Aluminum
Number of Gangs
2
Cover Type
Receptacle - Duplex
Features
Flip Lid
Cover Design
Raised
Gasket Included
Yes
Comments
Horizontal Orientation
Net Weight
0.4 lbs
Gross Weight
0.4 lbs
WLRD1
Eaton's Crouse-Hinds series Electrical Box Covers, WLR Series