Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | WME-302DFB-RYG |
|---|---|
| Manufacturer | Patlite |
| Family Series | Patlite Visual Signaling Devices |
| Description | 3-tier Wall mount signal tower, DC24V, continuous, flashing, alarm.a Off-white body.a LED |
| Number of Tiers | 3 |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Function | Flashing |
| Lamp Type | LED |
| Audible Alarm | Intermittent |
| Stack Configuration | Green, Amber, Red |
| Mounting | Surface |
| Base | Polycarbonate Resin |
| Protection Rating | IP54 |
| Comments | High Shock Resistance, Heat Resistance |
| Net Weight | 1.03 lbs |
| Gross Weight | 1.315 lbs |