WP30
Weller Soldering, PROFIRON Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
WP30 Weller Soldering, PROFIRON Series, Soldering Iron,30W,120V,800degF,
MFG Item Number
WP30

WP30 Weller Soldering, PROFIRON Series, Soldering Iron,30W,120V,800degF,

MFG Item Number
WP30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soldering, PROFIRON Series
Item #
WP30
Soldering Iron,30W,120V,800degF,

PROFIRON Series Information

  • 25 Watt to 35 Watt
  • Long Life Double‑Coated Iron Plated Tips
  • Quick‑Change Knurled Collar
  • Six Foot, 3‑Wire Grounded Plug
  • Stainless Steel Barrel

Specifications

Specifications
Manufacturer Part Number WP30
Manufacturer Weller
Product Series PROFIRON
Family Series Weller Soldering, PROFIRON Series
Description Soldering Iron,30W,120V,800degF, Professional,3-Wire Cord
Voltage 120 V
Power Source Line Voltage
Power 30 W
Length 7-7/8 "
Temperature Settings 800 °F
Status Indicator No
Barrel Stainless Steel
Tip Screwdriver
Kit No
Approvals cUL, UL
Net Weight 0.4 lbs
Gross Weight 0.425 lbs