WPFB500230

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WPFB500230

Wiegmann Fans, WPFB Series

WPFB500230

Wiegmann Fans, WPFB Series
230V BOX FAN 50/60Hz
MFG Item Number
WPFB500230
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, WPFB Series
Item #
WPFB500230
230V BOX FAN 50/60Hz

WPFB Series Information

Specifications

Specifications
Manufacturer Part Number WPFB500230
Manufacturer Wiegmann
Product Series WPFB
Family Series Wiegmann Fans, WPFB Series
Description 230V BOX FAN 50/60Hz
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 560 CFM
Power Consumption 60 W
Fan Speed 1,600 RPM
Approvals CE, cUR, UR
Net Weight 12 lbs
Gross Weight 12 lbs
Alternatives
XF10230
XF10230
Hammond Manufacturing Fans, XF Series