WRAP-13-499

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WRAP-13-499 Brady Labels, WRAPTOR Series, Label Nylon 1in x 1in WT 4100/RL

MFG Item Number
60632

WRAP-13-499 Brady Labels, WRAPTOR Series, Label Nylon 1in x 1in WT 4100/RL

MFG Item Number
60632
Item Number
WRAP-13-499
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, WRAPTOR Series
Item #
WRAP-13-499
Label Nylon 1in x 1in WT 4100/RL

WRAPTOR Series Information

  • Provided in a Self‑Laminated Format with a White Printable Zone and Translucent Overlaminating
  • Durable, Permanent Acrylic Adhesive with Outstanding Oil and Water Resistance
  • UL Approved
The Wraptor Self‑Laminating Vinyl (B‑427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self‑extinguishing.

Specifications

Specifications
Manufacturer Part Number 60632
Manufacturer Brady
Product Series WRAPTOR
Family Series Brady Labels, WRAPTOR Series
Description Wraptor Nylon Cloth Labels 1 in H x 1 in W White 4100/RL
Application Cable & Wire Marking
Material Type Nylon
Material Description Cloth
Adhesive Yes
Finish Matte
Background Color White
Special Properties Halogen Free
Label Width 1 "
Label Height 1 "
Recommended Printer(s) WRAPTOR
Approvals UL
Net Weight 0 lbs
Gross Weight 2.195 lbs