Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WRC4-IA5S Western Reserve Controls I/O Modules, WRC4 Series, IAC5,AC Input,120V,5V Logic,w/LED
WRC4-IA5S Western Reserve Controls I/O Modules, WRC4 Series, IAC5,AC Input,120V,5V Logic,w/LED
Description
IAC5,AC Input,120V,5V Logic,w/LED
WRC4 Series Discrete I/O expands WRC's complete line of discrete I/O modules. These modules provide an indication LED and replaceable fuse. They also meet an industry de facto standard pin‑out.
Specifications
Specifications
Manufacturer Part Number
G4-IAC5
Manufacturer
Western Reserve Controls
Product Series
WRC4
Family Series
Western Reserve Controls I/O Modules, WRC4 Series
Description
IAC5,AC Input,120V,5V Logic,w/LED
Number of Circuits
1
Color
Yellow
Input Voltage
90-140 VAC
Input Current
10 mA
Output Voltage
5 VDC
Mounting
PC Board
Approvals
CE, UL
Net Weight
0.07 lbs
Gross Weight
0.07 lbs
WRC4-IA5S
Western Reserve Controls I/O Modules, WRC4 Series