WRC4-OA5S
Western Reserve Controls I/O Modules, WRC4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
WRC4-OA5S Western Reserve Controls I/O Modules, WRC4 Series, OAC5,AC Output,120V,5V Logic,w/LED
MFG Item Number
G4-OAC5

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

WRC4-OA5S Western Reserve Controls I/O Modules, WRC4 Series, OAC5,AC Output,120V,5V Logic,w/LED

MFG Item Number
G4-OAC5
Item Number
WRC4-OA5S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, WRC4 Series
Item #
WRC4-OA5S
OAC5,AC Output,120V,5V Logic,w/LED

WRC4 Series Information

WRC4 Series Discrete I/O expands WRC's complete line of discrete I/O modules. These modules provide an indication LED and replaceable fuse. They also meet an industry de facto standard pin‑out.

Videos

Specifications

Specifications
Manufacturer Part Number G4-OAC5
Manufacturer Western Reserve Controls
Product Series WRC4
Family Series Western Reserve Controls I/O Modules, WRC4 Series
Description OAC5,AC Output,120V,5V Logic,w/LED and Fuse
Number of Circuits 1
Color Black
Input Voltage 2.5-7.5 VDC
Input Current 2 mA
Output Voltage 12-140 VAC
Mounting PC Board
Approvals CE, UL
Net Weight 0.07 lbs
Gross Weight 0.075 lbs