Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WSL4
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
WSL4 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
WEJTAP STIRRUP |
| Conductor Size |
397-477 kcmil |
| Material |
Aluminum |
| Net Weight |
1.58 lbs |
| Gross Weight |
1.58 lbs |