Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WSM4
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
WSM4 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
WEJTAP STIRRUP |
| Conductor Size |
3/0-4/0 AWG |
| Material |
Aluminum |
| Net Weight |
0.84 lbs |
| Gross Weight |
0.84 lbs |