Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
X0202 Wiegmann Wireway, N1 CROSS HS/S WW 2.5X2.5X6.6 CS -GRY
MFG Item Number
X0202

X0202 Wiegmann Wireway, N1 CROSS HS/S WW 2.5X2.5X6.6 CS -GRY

MFG Item Number
X0202
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
X0202
N1 CROSS HS/S WW 2.5X2.5X6.6 CS -GRY

Series Information

Specifications

Specifications
Manufacturer Part Number X0202
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Cross Hinged-Cover/Screw-Cover Wireway 2.5X2.5X6.6 Carbon Steel - Gray
Cover Design Hinge/Screw Cover
Composition Steel
Style Cross
Nominal Height 2 "
Nominal Width 2 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 2 lbs
Gross Weight 2 lbs
Alternatives
CWCF2
CWCF2
Hammond Manufacturing Wireway, CWCF Series