Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

X220820

Mersen Fuses

X220820

Mersen Fuses
Fuse, 80A, 690VAC, gR, 22x58mm,
MFG Item Number
X220820
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
X220820
Fuse, 80A, 690VAC, gR, 22x58mm,

Series Information

Specifications

Specifications
Manufacturer Part Number X220820
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse, 80A, 690VAC, gR, 22x58mm, 6,921CPGRC22.5880
Fuse Type American Seminconductor Type
Current Rating 80 A
Net Weight 0.125 lbs
Gross Weight 0.125 lbs
Alternatives
Y220821
Y220821
Carbone Ferraz Fuses