Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Y220821

Carbone Ferraz Fuses

Y220821

Carbone Ferraz Fuses
Fuse, 80A, 690VAc, gR, 22x58mm,
MFG Item Number
Y220821
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
Y220821
Fuse, 80A, 690VAc, gR, 22x58mm,

Series Information

Specifications

Specifications
Manufacturer Part Number Y220821
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description Fuse, 80A, 690VAc, gR, 22x58mm, 6,900CPGRC22x5880
Fuse Type American Seminconductor Type
Current Rating 80 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWP-80A22F
FWP-80A22F
Eaton's Bussmann series Fuses, FWP Series
X220820
X220820
Mersen Fuses