Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
X4250PSF1 ABB Transformers, X Series, 1C, 250VA, 460>208-115/24, XC, PFBCC
MFG Item Number
X4250PSF1
X4250PSF1 ABB Transformers, X Series, 1C, 250VA, 460>208-115/24, XC, PFBCC
MFG Item Number
X4250PSF1
Description
1C, 250VA, 460>208-115/24, XC, PFBCC
45~5000 va Multple Primary AC Voltages 24, 115, 24/115 Volts AC Sec. Epoxy Encapsulated Coils UL E175311 ABB industrial control transformers provide stepped down voltages for machine tool control devices and industrial control panels. They are made with high quality silicon steel laminations to minimize core loss and optimize performance.
Available with Terminal Covers through 750 va. Fuse Blocks Included on Some Models Molded‑in Terminals
Specifications
Specifications
Manufacturer Part Number
X4250PSF1
Manufacturer
ABB
Product Series
X
Family Series
ABB Transformers, X Series
Description
Transformer, 250VA, 1Ph, Open, Pri: 460/230/208V, 480/240V, 440/220/2 Sec: 115/24V, 120/25V, 110/23V
Phase
1
Type
Control
VA Rating
250 VA
Primary Voltage
240 V, 480 V
Secondary Voltage
120 V, 24 V
Enclosed
No
Primary Fuseholder
Included
Secondary Fuseholder
Included
Termination
Integrally Molded Terminal Blocks
Cover Included
No
Insulation Class
Class B
Temperature Rise (F)
176 °F
Comments
Fuses and IP20 touch safe covers sold separately.
Net Weight
10.88 lbs
Gross Weight
11.1 lbs
X4250PSF1
ABB Transformers, X Series