XB4BA21
Square D Switches, Harmony XB4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XB4BA21

Square D Switches, Harmony XB4 Series

XB4BA21

Square D Switches, Harmony XB4 Series
Harmony Black Flush Complete
Item Number
XB4BA21
MFG Item Number
537451
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XB4 Series
Item #
XB4BA21
Harmony Black Flush Complete

Harmony XB4 Series Information

Specifications

Specifications
Manufacturer Part Number 537451
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Description Harmony Black Flush Complete Pushbutton, 22mm, Spring Return, 1 NO in.unmarkedin.
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Contacts 1NO
Operator Color Black
Terminal Type Screw
Approvals BV, CSA, UL
Net Weight 0.18 lbs
Gross Weight 0.18 lbs