XB4BP51
Square D Switches, Harmony XB4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XB4BP51

Square D Switches, Harmony XB4 Series

XB4BP51

Square D Switches, Harmony XB4 Series
Yellow projecting complete
Item Number
XB4BP51
MFG Item Number
634631
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XB4 Series
Item #
XB4BP51
Yellow projecting complete

Harmony XB4 Series Information

Specifications

Specifications
Manufacturer Part Number 634631
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Description Yellow projecting complete pushbutton Dia 22 spring return 1NO
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Contacts 1NO
Operator Color Yellow
Terminal Type Screw
Approvals BV, CSA, UL
Net Weight 0.165 lbs
Gross Weight 0.18 lbs