XB4BS8445

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XB4BS8445 Square D Switches, XB4 Series, PUSHBTN OPRT 22MM XB4B +OPTNS
MFG Item Number
XB4BS8445

XB4BS8445 Square D Switches, XB4 Series, PUSHBTN OPRT 22MM XB4B +OPTNS

MFG Item Number
XB4BS8445
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, XB4 Series
Item #
XB4BS8445
PUSHBTN OPRT 22MM XB4B +OPTNS

XB4 Series Information

Specifications

Specifications
Manufacturer Part Number XB4BS8445
Manufacturer Square D
Product Series XB4
Family Series Square D Switches, XB4 Series
Description PUSHBTN OPRT 22MM XB4B +OPTNS
Illuminated No
Operation Push Lock-Twist Release
Mounting 22 mm
Operator Size (mm) 40 mm
Contacts 1NO, 1NC
Current Rating 3 A
Bezel Metal Round
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP69K
NEMA Rating NEMA 13, NEMA 4X
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs