Series Information
| Manufacturer Part Number | 255014 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | Selector Switch, 3-Pos Maint, 2NO, Non-Ill, 22mm Mounting |
| Illuminated | No |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Knob |
| Contacts | 2NO |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 0-6 A |
| Operator Color | Black |
| Bezel | Metal Square |
| Terminal Type | Screw |
| NEMA Rating | NEMA 13, NEMA 4 |
| Approvals | CSA, UL |
| Protection Rating | IP67, IP69, IP69K |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.225 lbs |