Series Information
| Manufacturer Part Number | 590354 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | Harmony Complete Control Selector Switch, 22mm, 1 NO, 600V, 2 A, NEMA 4X, 13 |
| Illuminated | No |
| Number of Positions | 2 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Knob |
| Contacts | 1NO |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 0-6 A |
| Operator Color | Black |
| Bezel | Plastic Round |
| Terminal Type | Screw |
| NEMA Rating | NEMA 13, NEMA 4 |
| Approvals | CSA, UL |
| Protection Rating | IP67, IP69, IP69K |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.075 lbs |