Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZB5AZ009
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ZB5AZ009 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
Mounting Collar |
| Type |
Mounting Collar |
| For Use With |
Harmony XB5 Series |
| Color |
Black |
| Approvals |
CSA, IEC, UL |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.01 lbs |
ZB5AZ009
Square D Switches