Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCS-0A15-GL Killark Switches, XCS Series, CVR W/ DEV DBL PB GN/RD 120V PLT LT
MFG Item Number
XCS-0A15-GL
XCS-0A15-GL Killark Switches, XCS Series, CVR W/ DEV DBL PB GN/RD 120V PLT LT
MFG Item Number
XCS-0A15-GL
This item cannot be canceled or returned
Description
CVR W/ DEV DBL PB GN/RD 120V PLT LT
- Hazardous Locations Due to the Presence of Flammable Gases or Vapors, Combustible Dusts or Easily Ignitable Fiber or Flyings
- Use in Conjunction with Magnetic Starters or Contactors for Remote Control of Motors
- Installations at Petroleum Refineries, Chemical and Petrochemical Plants and Other Processing or Storage Facilities Where Similar Hazards Exist
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, XCS Series |
| Product Series |
XCS |
| Manufacturer Part Number |
XCS-0A15-GL |
| Description |
CVR W/ DEV DBL PB GN/RD 120V PLT LT GN |
| Contact Type |
Momentary |
| Contact Configuration |
1NO, 1NC |
| Hub Size |
3/4 " |
| Color |
Green, Red |
| Illuminated |
Yes |
| Total Number of Devices |
3 |
| Number of Pushbuttons |
2 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
1 |
| Approvals |
CSA, UL |
| Net Weight |
0.94 lbs |
| Gross Weight |
1.4 lbs |
XCS-0A15-GL
Killark Switches, XCS Series